Abbotsford
CSPSHUF324VHB9024

ABB ELECTRIFICATION CANADA INC SHUF324VHB9024 Bend cable tray 90° horz stl 3x24in 24in radius

Price $2,241.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHUF324VHB9024

Description

Cable tray bend made of steel with ventilated through bottom type, 90° horizontal bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ventilated
Standards CSA UPC 785055153870

Packages

1 - UNIT - 1