ABB ELECTRIFICATION CANADA INC SHUF324VHT12 Tee vent horizontal steel 3-5/8x24in 12in radius
Description
Horizontal tee for use with cable tray.
Specifications
| Brand Name | ABB | Item Name | Ladder Tee |
| Material | Steel | Finish | Hot Dip Galvanized |
| Type | Horizontal, Ventilated, Low-Profile | Bend Radius | 12 in |
| Dimensions | 24 in W x 3-5/8 in H | Application | For Cable Tray |
| UPC | 785055622888 |
Packages
| 1 - UNIT - 1 |