Abbotsford
CSPSHUF324VHT24

ABB ELECTRIFICATION CANADA INC SHUF324VHT24 Horizontal Tee Steel

Price $3,481.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHUF324VHT24

Description

Horizontal tee for use with cable tray.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Steel Finish Hot-Dipped Galvanized
Type Ventilated Bend Radius 24 in
Dimensions 24 in W x 3-5/8 in H UPC 785055622895

Packages

1 - UNIT - 1