ABB ELECTRIFICATION CANADA INC SHUF324VVI3024 30° Vertical Inside Bend Ventilated, Perforated Profile Rung 24 in W x 3-5/8 in H 24 in radius Steel Hot-Dipped Galvanized
Description
Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 24 inches width ventilated vertical inside bend 30 degree 24 inches radius
Specifications
| Brand Name | ABB | Item Name | 30° Vertical Inside Bend |
| Bend Radius | 24 in | Material | Steel |
| Type | Ventilated, Perforated Profile Rung | Finish | Hot-Dipped Galvanized |
| Dimensions | 24 in W x 3-5/8 in H | For Use With | Cable Tray |
| Standards | CSA Certified | UPC | 785055153917 |
Packages
| 1 - UNIT - 1 |