Abbotsford
CSPSHUF324VVI9024

ABB ELECTRIFICATION CANADA INC SHUF324VVI9024 Bend cable tray 90° vert in stl 3x24in 24in rad

Price $1,436.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHUF324VVI9024

Description

Cable tray bend made of steel with ventilated through bottom type, 90° vertical inside bend fitting. Manufactured with 9 inch rung spacing measured at the center line of fitting. Hot dipped galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Ventilated
Standards CSA UPC 785055154037

Packages

1 - UNIT - 1