Abbotsford
CSPSHUF324VVO3024

ABB SHUF324VVO3024 30° Vertical Outside Bend Ventilated 24 in W x 3-5/8 in D 24 in radius Steel Hot-Dipped Galvanized

Price $443.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUF324VVO3024
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray fitting 3-5/8 inches side rail height 24 inches width ventilated vertical outside bend 30 degree 24 inches radius

Specifications

Brand Name ABB Item Name 30° Vertical Outside Bend
Bend Radius 24 in Material Steel
Type Ventilated Finish Hot-Dipped Galvanized
Dimensions 24 in W x 3-5/8 in D For Use With Cable Tray
Standards CSA Certified UPC 785055154075

Packages

1 - UNIT - 1