Abbotsford
CSPSHUW312VSP

ABB SHUW312VSP Vertical Adjustable Plate Hinged 3 in H Side Rail Steel Hot-Dipped Galvanized

Price $253.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUW312VSP
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray vertical adjustable plate 3 inches side rail height 12 inches width

Specifications

Brand Name ABB Item Name Vertical Adjustable Plate
Material Steel Finish Hot-Dipped Galvanized
Type Hinged Dimensions 3 in H Side Rail
For Use With 12 in Wide Cable Tray Includes Kit with Hardware
UPC 785055961598

Packages

1 - UNIT - 1