ABB ELECTRIFICATION CANADA INC SHUW3SB1500 Barrier Strip 1-1/2 m Lx 3 in Hx Hot-Dipped Galvanized
Description
Hot-dipped galvanized steel one-piece tray 3 inches side rail height horizontal barrier strip 1.5 meter length
Specifications
| Brand Name | ABB | Item Name | Barrier Strip |
| Type | Horizontal | Length | 1-1/2 m |
| Material | Steel | Height | 3 in |
| Color/Finish | Hot-Dipped Galvanized | For Use With | Cable Tray |
| UPC | 785055950585 |
Packages
| 1 - UNIT - 1 |