Abbotsford
CSPSHW3BSP

ABB ELECTRIFICATION CANADA INC SHW3BSP Cover Clamp Heavy Duty Steel 3 in H x 3-5/8 in dia

Price $109.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW3BSP

Description

Hot-dipped galvanized steel 3 inches side rail height box to tray plate

Specifications

Brand Name ABB Item Name Cover Clamp
Type Heavy Duty Size 3 in H x 3-5/8 in dia
Material Steel Color/Finish Hot-Dipped Galvanized
Includes Packaged in Pairs with Hardware - Kit Contents - (8) Bolts, (8) Nuts, (8) Washers 3/8 in dia Application Designed to Secure Tray to Electrical Panels or Boxes, Walls or End Supports
UPC 785055169901

Packages

1 - UNIT - 1