Abbotsford
CSPSHW3ESP

ABB ELECTRIFICATION CANADA INC SHW3ESP Splice Plate Expansion 3 in Steel Hot-Dipped Galvanized

Price $70.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW3ESP

Description

Hot-dipped galvanized steel 3 inches side rail height expansion splice plate

Specifications

Brand Name ABB Item Name Splice Plate
Material Steel Finish Hot-Dipped Galvanized
Type Expansion Dimensions 3 in
For Use With 3-5/8 in Cable Tray Includes Packaged in Pairs with Zinc Plated Hardware - Kit Contents - (8) Bolts, (8) Nuts, (8) Washers 3/8 in dia
Application Designed to Lock into Place for Easy Alignment and Installation, For a 1 in Expansion or Contraction of Tray System UPC 785055169925

Packages

1 - UNIT - 1