Abbotsford
CSPSHW06SFC60

ABB SHW06SFC60 HDG COV. 6W SFC STR 5FT

Price $127.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW06SFC60
Country of origin:Canada

Description

Hot-dipped galvanized steel solid flanged cover 6 inches width 60 inches length

Specifications

Brand Name Cable Tray Material Steel
Type Solid covers Finish Hot-Dip Galvanize
UPC 785055163794

Packages

1 - UNIT - 1