Abbotsford
CSPSHW06SFCHB9024

ABB SHW06SFCHB9024 HDG FLNG CVR 6INW H-90 24INRAD

Price $190.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW06SFCHB9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 6 inches width solid flanged cover horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Solid covers Finish Galvanized,Hot Dip
UPC 785055163589

Packages

1 - UNIT - 1