Abbotsford
CSPSHW09SFCVI9024

ABB ELECTRIFICATION CANADA INC SHW09SFCVI9024 HDG COV. 9W SFC VI 90D24R

Price $216.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW09SFCVI9024

Description

Hot-dipped galvanized steel 9 inches width solid flanged cover vertical inside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Hot-Dipped Galvanized
UPC 785055164937

Packages

1 - UNIT - 1