Abbotsford
CSPSHW12PFCHB3024

ABB SHW12PFCHB3024 HDG TRAY COV 12W PEAK NF HB 30D24R

Price $1,398.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW12PFCHB3024
Country of origin:Canada

Description

Hot-dipped galvanized steel peaked flanged cover 12 inches width horizontal bend 30 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Peaked covers Finish Galvanized,Hot Dip
UPC 785055627999

Packages

1 - UNIT - 1