Abbotsford
CSPSHW12PFCHB4524

ABB ELECTRIFICATION CANADA INC SHW12PFCHB4524 HDG COV. 12W PFC HB 45D24R

Price $1,122.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW12PFCHB4524

Description

Hot-dipped galvanized steel peaked flanged cover 12 inches width horizontal bend 45 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Peaked covers Finish Galvanized,Hot Dip
UPC 785055165804

Packages

1 - UNIT - 1