Abbotsford
CSPSHW12SFCHB9012

ABB SHW12SFCHB9012 HDG FLNG CVR 12INW H-90 12INRAD

Price $180.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW12SFCHB9012
Country of origin:Canada

Description

Hot-dipped galvanized steel 12 inches width solid flanged cover horizontal bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Solid Cover
Material Steel Type 90°
Finish Hot-Dip Galvanized Dimensions 12 in W
UPC 785055165972

Packages

1 - UNIT - 1