Abbotsford
CSPSHW12SFCHB9024

ABB SHW12SFCHB9024 HDG FLNG CVR 12INW H-90 24INRAD

Price $286.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW12SFCHB9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 12 inches width solid flanged cover horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Hot-Dipped Galvanized
UPC 785055165989

Packages

1 - UNIT - 1