Description
Hot-dipped galvanized steel 12 inches width solid flanged cover vertical inside bend 90 degree 12 inches radius
Specifications
| Brand Name | ABB | Type | Solid |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| UPC | 785055166184 |
Packages
| 1 - UNIT - 1 |
Hot-dipped galvanized steel 12 inches width solid flanged cover vertical inside bend 90 degree 12 inches radius
| Brand Name | ABB | Type | Solid |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| UPC | 785055166184 |
| 1 - UNIT - 1 |