Abbotsford
CSPSHW12SFCVI9024

ABB SHW12SFCVI9024 HDG FLNG CVR 12INW IV-90 24INRAD

Price $247.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW12SFCVI9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 12 inches width solid flanged cover vertical inside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Hot-Dipped Galvanized
UPC 785055166191

Packages

1 - UNIT - 1