Abbotsford
CSPSHW12VFC1500

ABB ELECTRIFICATION CANADA INC SHW12VFC-1500 12IN W HDG VTD. FLNG COVER 1500MM L

Price $208.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW12VFC-1500

Description

Hot-dipped galvanized steel ventilated flanged cover 12 inches width 1500 millimiters length


Made or assembled in Canada.

Specifications

Brand Name CABLETRAY Material Steel
Type Ventilated covers Finish Hot-Dip Galvanize
UPC 785055166962

Packages

1 - UNIT - 1