Abbotsford
CSPSHW18PFC1500

ABB ELECTRIFICATION CANADA INC SHW18PFC-1500 18IN W HDG PEAKED FLNG CVR 1500MM L

Price $297.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW18PFC-1500

Description

Hot-dipped galvanized steel peaked flanged cover 18 inches width 1500 millimiters length


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Steel
Type Peaked covers Finish Galvanized,Hot Dip
UPC 785055167174

Packages

1 - UNIT - 1