Abbotsford
CSPSHW18PFCHB9024

ABB ELECTRIFICATION CANADA INC SHW18PFCHB9024 HDG TRAY COV 18W PEAK NF HB 90

Price $1,935.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW18PFCHB9024

Description

Hot-dipped galvanized steel peaked flanged cover 18 inches width horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055627906

Packages

1 - UNIT - 1