Abbotsford
CSPSHW18PFCVI9024

ABB SHW18PFCVI9024 HDG TRAY COV 18W PEAK NF VI 90D24

Price $2,115.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW18PFCVI9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 18 inches width peaked flanged cover vertical inside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055627937

Packages

1 - UNIT - 1