Abbotsford
CSPSHW18SFC60

ABB ELECTRIFICATION CANADA INC SHW18SFC60 HDG COV. 18W SFC STR 5FT

Price $247.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW18SFC60

Description

Hot-dipped galvanized steel solid flanged cover 18 inches width 60 inches length


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Solid covers Finish Hot-Dip Galvanize
UPC 785055167600

Packages

1 - UNIT - 1