Abbotsford
CSPSHW18SFCHT24

ABB ELECTRIFICATION CANADA INC SHW18SFCHT24 HDG FLNG CVR 18INW HT 24INRAD

Price $847.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW18SFCHT24

Description

Hot-dipped galvanized steel solid flanged cover 18 inches width horizontal tee 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Hot-Dipped Galvanized
UPC 785055167389

Packages

1 - UNIT - 1