Abbotsford
CSPSHW18SFCVI9024

ABB SHW18SFCVI9024 HDG FLNG CVR 18INW IV-90 24INRAD

Price $301.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW18SFCVI9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 18 inches width solid flanged cover vertical inside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Hot-Dipped Galvanized
UPC 785055167556

Packages

1 - UNIT - 1