Abbotsford
CSPSHW24DOS

ABB ELECTRIFICATION CANADA INC SHW24DOS Drop Out 24 in W Steel Hot-Dipped Galvanized

Price $138.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW24DOS

Description

Hot-dipped galvanized steel drop out for solid tray 24 inches width 4 inches standard radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Drop Out
Tray Width 24 in Bend Radius 4 in
Material Steel Type Drop Outs
Color/Finish Hot-Dipped Galvanized For Use With Solid Trays
Application Designed to Provide a Smooth Radius Surface at any Position on the Tray or Trough Bottom UPC 785055642435

Packages

1 - UNIT - 1