Abbotsford
CSPSHW24PFCHB9036

ABB ELECTRIFICATION CANADA INC SHW24PFCHB9036 HDG TRAY COV 24W PEAK FC HB 90D36R

Price $3,713.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW24PFCHB9036

Description

Hot-dipped galvanized steel peaked flanged cover 24 inches width horizontal bend 90 degree 36 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055949725

Packages

1 - UNIT - 1