Abbotsford
CSPSHW24PFCHB9036

ABB SHW24PFCHB9036 HDG TRAY COV 24W PEAK FC HB 90D36R

Price $2,787.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW24PFCHB9036
Country of origin:Canada

Description

Hot-dipped galvanized steel peaked flanged cover 24 inches width horizontal bend 90 degree 36 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055949725

Packages

1 - UNIT - 1