Abbotsford
CSPSHW30PFCHB9024

ABB ELECTRIFICATION CANADA INC SHW30PFCHB9024 HG COV 30W PFCHB 90D 24R

Price $3,396.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW30PFCHB9024

Description

Hot-dipped galvanized steel peaked flanged cover 30 inches width horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055634126

Packages

1 - UNIT - 1