Abbotsford
CSPSHW30PFCHB9024

ABB SHW30PFCHB9024 HG COV 30W PFCHB 90D 24R

Price $3,396.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW30PFCHB9024
Country of origin:Canada

Description

Hot-dipped galvanized steel peaked flanged cover 30 inches width horizontal bend 90 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055634126

Packages

1 - UNIT - 1