Abbotsford
CSPSHW312CEP

ABB ELECTRIFICATION CANADA INC SHW312CEP HDG ACCESSORIES

Price $69.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW312CEP

Description

Hot-dipped galvanized steel 3 inches side rail height 12 inches width closure end plate

Specifications

Brand Name ABB Item Name Closure End Plate
Type Plates Width 12 in
Height 3 in Material Steel
Finish Hot-Dipped Galvanized Application Provides Closure for any Tray End
UPC 785055172031

Packages

1 - UNIT - 1