Abbotsford
CSPSHW312RSP

ABB ELECTRIFICATION CANADA INC SHW312RSP Cable Tray Fitting Perforated Profile Steel 12 in Wx 3 in H

Price $101.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW312RSP

Description

Hot-dipped galvanized steel fitting 3 inches side rail height 12 inches width reducing splice plate


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Tray Fitting
Type Perforated Profile Width 12 in
Height 3 in Material Steel
Finish Hot-Dipped Galvanized Application For used in Pairs to Provide a Straight Reduction or used with a Standard Splice Plate for an Offset Reduction
UPC 785055172062

Packages

1 - UNIT - 1