Abbotsford
CSPSHW36PFCHB9024

ABB SHW36PFCHB9024 HG CO 36W PRAK FCHB 90D24R

Price $4,301.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW36PFCHB9024
Country of origin:Canada

Description

Hot-dipped galvanized steel peaked flanged cover 36 inches width horizontal bend 90 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055633723

Packages

1 - UNIT - 1