Abbotsford
CSPSHW36PFCVI9024

ABB ELECTRIFICATION CANADA INC SHW36PFCVI9024 HDG COV. 36W PFC VI 90D24R

Price $2,322.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW36PFCVI9024

Description

Hot-dipped galvanized steel 36 inches width peaked flanged cover vertical inside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055633730

Packages

1 - UNIT - 1