Abbotsford
CSPSHW36PFCVI9024

ABB SHW36PFCVI9024 HDG COV. 36W PFC VI 90D24R

Price $2,322.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW36PFCVI9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 36 inches width peaked flanged cover vertical inside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Peaked covers
Material Steel Finish Hot-Dip Galvanize
UPC 785055633730

Packages

1 - UNIT - 1