Abbotsford
CSPSHW36SFC1500

ABB ELECTRIFICATION CANADA INC SHW36SFC-1500 36IN W HDG SLD. FLNG COVER 1500MM L

Price $446.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW36SFC-1500

Description

Hot-dipped galvanized steel solid flanged cover 36 inches width 1.5 meter length


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Solid covers Finish Hot-Dip Galvanize
UPC 785055173830

Packages

1 - UNIT - 1