Abbotsford
CSPSHW409SFCVO9024

ABB ELECTRIFICATION CANADA INC SHW409SFCVO9024 HDG COV. 4IN 9W SFC VO 90D24R

Price $260.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW409SFCVO9024

Description

Hot-dipped galvanized steel 4 inches side rail height 9 inches width solid flanged cover vertical outside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Type Solid Finish Hot-Dipped Galvanized
UPC 785055175926

Packages

1 - UNIT - 1