Abbotsford
CSPSHW418SFCVO9024

ABB ELECTRIFICATION CANADA INC SHW418SFCVO9024 HDG FLNG CVR 18INW OV-90 24INRAD

Price $366.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW418SFCVO9024

Description

Hot-dipped galvanized steel 4 inches side rail height 18 inches width solid flanged cover vertical outside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Solid
UPC 785055177005

Packages

1 - UNIT - 1