Abbotsford
CSPSHW418SFCVO9024

ABB SHW418SFCVO9024 HDG FLNG CVR 18INW OV-90 24INRAD

Price $351.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW418SFCVO9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 4 inches side rail height 18 inches width solid flanged cover vertical outside bend 90 degree 24 inches radius

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Solid
UPC 785055177005

Packages

1 - UNIT - 1