Abbotsford
CSPSHW412SFCVO9024

ABB SHW412SFCVO9024 HDG FLNG CVR 12INW OV-90 24INRAD

Price $296.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW412SFCVO9024
Country of origin:Canada

Description

Hot-dipped galvanized steel 4 inches side rail height 12 inches width solid flanged cover vertical outside bend 90 degree 24 inches radius

Specifications

Brand Name ABB Material Steel
Type Solid Finish Hot-Dipped Galvanized
UPC 785055176459

Packages

1 - UNIT - 1