ABB ELECTRIFICATION CANADA INC SHW5VSP Vertical Adjustable Splice Plate Hinged 5 in H Side Rail Steel Hot-Dipped Galvanized
Description
Hot-dipped galvanized steel vertical adjustable plate 5 inches side rail height
Specifications
| Brand Name | ABB | Item Name | Vertical Adjustable Splice Plate |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Type | Hinged | Dimensions | 5 in H Side Rail |
| For Use With | Cable Tray | Includes | (2) Plates and Hardware |
| UPC | 785055181033 |
Packages
| 1 - UNIT - 1 |