Abbotsford
CSPSHW603RSP

ABB ELECTRIFICATION CANADA INC SHW603RSP HDG ACCESSORIES

Price $148.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW603RSP

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 3 inches width reducing splice plate

Specifications

Brand Name Thomas & Betts Material Steel
Finish Hot-Dip Galvanize Type Splice plates
Application Used in pairs to provide a straight reduction or used with a standard splice plate for an offset reduction UPC 785055185673

Packages

1 - UNIT - 1