Abbotsford
CSPSHW618HPC

ABB ELECTRIFICATION CANADA INC SHW618HPC HDG ACCESSORIES

Price $131.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW618HPC

Description

Hot-dipped galvanized steel 6 inches side rail height 18 inches width heavy-duty peaked cover clamp

Specifications

Brand Name Cable Tray Material Steel
Type Clamps Finish Hot-Dip Galvanize
Application Wraparound design formed to fit peaked cover for outdoor applications UPC 785055187363

Packages

1 - UNIT - 1