Abbotsford
CSPSHW612PFCVO9024

ABB ELECTRIFICATION CANADA INC SHW612PFCVO9024 HDG COV. 6IN 12W SFC VO 90D24R

Price $2,170.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW612PFCVO9024

Description

Hot-dipped galvanized steel peaked flanged cover 6 inches side rail height 12 inches width vertical outside bend 90 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Material Steel
Type Peaked covers Finish Galvanized,Hot Dip
UPC 785055633747

Packages

1 - UNIT - 1