Abbotsford
CSPSHW624PFCVO9024

ABB ELECTRIFICATION CANADA INC SHW624PFCVO9024 HG COV 6IN 24W PEAK FCVO 90D 24R

Price $2,066.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW624PFCVO9024

Description

Hot-dipped galvanized steel peaked flanged cover 6 inches side rail height 24 inches width vertical outside bend 90 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055633259

Packages

1 - UNIT - 1