Abbotsford
CSPSHW624PFCVO9024

ABB SHW624PFCVO9024 HG COV 6IN 24W PEAK FCVO 90D 24R

Price $2,066.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW624PFCVO9024
Country of origin:Canada

Description

Hot-dipped galvanized steel peaked flanged cover 6 inches side rail height 24 inches width vertical outside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Peaked covers Finish Hot-Dip Galvanize
UPC 785055633259

Packages

1 - UNIT - 1