Abbotsford
CSPSHW636HBP

ABB ELECTRIFICATION CANADA INC SHW636HBP HG 6IN 36W_HOR BEND. PLATE

Price $335.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW636HBP

Description

Hot-dipped galvanized steel 6 inches side rail height 36 inches width horizontal splice plate

Specifications

Brand Name ABB Item Name Splice Plate
Material Steel Finish Hot Dip Galvanized
Type Coupler, Horizontal Bent Dimensions 36 in W
Standards CSA C22.2 No 126.1 Certified, UL Listed UPC 753554073531

Packages

1 - UNIT - 1