Abbotsford
CSPSHW630HBP

ABB ELECTRIFICATION CANADA INC SHW630HBP HG 6IN 30W HOR BEND. PLATE

Price $308.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHW630HBP

Description

Hot-dipped galvanized steel 6 inches side rail height 30 inches width horizontal splice plate

Specifications

Brand Name ABB Material Steel
Finish Hot-Dipped Galvanized Type Horizontal
Standards UL, CSA C22.2 No 126.1 UPC 753554073524

Packages

1 - UNIT - 1