Abbotsford
CSPSPF318LHB9024

ABB SPF318LHB9024 90° Bend Ladder, Perforated Rung, Horizontal 18 in W x 3-5/8 in H 24 in radius Steel Pre-Galvanized

Price $1,223.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF318LHB9024
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 90° angle, ladder bottom and 3-5/8 inch side rail height.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Steel
Type Ladder, Perforated Rung, Horizontal Finish Pre-Galvanized
Dimensions 18 in W x 3-5/8 in H Standards CSA Certified
Application For Cable Tray UPC 785055260981

Packages

1 - UNIT - 1